Shop RULAND
See all product information
Create Account
Disc Coupling
- Mfr # DCD50-24-16-A
- Zoro # G508678135
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 63/64 in
Disc Material Grade
302
Disc Material
Stainless Steel
Standards
RoHS3 and REACH Compliant
Maximum Speed
10,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD50-24-16-A
- Zoro #
- G508678135
- UPC #
- -
- Country of Origin
- United States
- Item
- Disc Coupling
- Disc Material Grade
- 302
- Disc Material
- Stainless Steel
- Standards
- RoHS3 and REACH Compliant
- Maximum Speed
- 10,000 RPM
- Hub Material
- Aluminum
- Minimum Operating Temperature
- -10 Degrees F
- Center Spacer Material
- Aluminum
- For Misalignment Type
- Parallel
- Maximum Operating Temperature
- 200 Degrees F
- System of Measurement
- Inch
- Zero Backlash
- Yes
- Shaft Locking Type
- Clamp On
- Number of Discs
- 2 with Center Spacer
- Hub Material Finish
- Anodized
- Features
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
- Hub Material Grade
- 2024
Dimensions
- Overall Length
- 3 63/64 in
- Maximum Bore Diameter
- 1 1/2 in
- Coupling Outside Diameter
- 3 1/8 in
- Bore Diameter 2
- 1 in
- Minimum Bore Diameter
- 1 in
- Different Bore Sizes
- Yes
- Bore Diameter 1
- 1 1/2 in
- Wire Rope Length
- 3 63/64 in
- Length
- 3 63/64 in
- Fits Chest Size
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Description
Disc Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 1 in, Shaft Locking Type Clamp On, System of Measurement Inch, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.