Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Coupling

  • Mfr # DCD50-30MM-1"-A

  • Zoro # G208678008


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Maximum Bore Diameter
30 mm
Minimum Bore Diameter
1 in
Zero Backlash
Yes
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCD50-30MM-1"-A
Zoro #
G208678008
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Maximum Bore Diameter
30 mm
Minimum Bore Diameter
1 in
Bore Diameter 1
30 mm
Bore Diameter 2
1 in
Different Bore Sizes
Yes
Coupling Outside Diameter
3 1/8 in

Details

Item
Disc Coupling
Zero Backlash
Yes
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch to Metric Bore
Hub Material Grade
2024
Shaft Locking Type
Clamp On
Maximum Speed
10,000 RPM
Hub Material Finish
Anodized
Minimum Operating Temperature
-10 Degrees F
Disc Material
Stainless Steel
Number of Discs
2 with Center Spacer
Disc Material Grade
302
Hub Material
Aluminum
Standards
RoHS3 and REACH Compliant
Center Spacer Material
Aluminum
For Misalignment Type
Parallel

Description

Disc Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 1 in, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 30 mm, Minimum Bore Diameter 1 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.