Zoro Homepage

Disc Coupling

  • Mfr # DCD50-35MM-1"-A

  • Zoro # G108677965


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
System of Measurement
Inch to Metric Bore
Disc Material Grade
302
Minimum Bore Diameter
1 in
Bore Diameter 1
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD50-35MM-1"-A
Zoro #
G108677965
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Minimum Bore Diameter
1 in
Bore Diameter 1
35 mm
Maximum Bore Diameter
35 mm
Different Bore Sizes
Yes
Bore Diameter 2
1 in
Coupling Outside Diameter
3 1/8 in

Details

Item
Disc Coupling
System of Measurement
Inch to Metric Bore
Disc Material Grade
302
Maximum Operating Temperature
200 Degrees F
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Minimum Operating Temperature
-10 Degrees F
Shaft Locking Type
Clamp On
Hub Material Finish
Anodized
Standards
RoHS3 and REACH Compliant
Hub Material
Aluminum
Maximum Speed
10,000 RPM
Disc Material
Stainless Steel
Number of Discs
2 with Center Spacer
Center Spacer Material
Aluminum
For Misalignment Type
Parallel
Hub Material Grade
2024
Zero Backlash
Yes

Description

Disc Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 1 in, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 35 mm, Minimum Bore Diameter 1 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.