Zoro Homepage

Disc Coupling

  • Mfr # DCDK50-40MM-1"-A

  • Zoro # G208678213


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 63/64 in
Bore Tolerance
+0.001/-0.000 in
Disc Material
Stainless Steel
System of Measurement
Inch
Different Bore Sizes
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCDK50-40MM-1"-A
Zoro #
G208678213
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 63/64 in
Different Bore Sizes
Yes
Maximum Bore Diameter
40 mm
Coupling Outside Diameter
3 1/8 in
Bore Diameter 1
40 mm
Keyway Depth 1
1/4 in
Keyway Width 1
12 mm
Minimum Bore Diameter
1 in
Bore Diameter 2
1 in

Details

Bore Tolerance
+0.001/-0.000 in
Item
Disc Coupling
Disc Material
Stainless Steel
System of Measurement
Inch
Standards
RoHS3 and REACH Compliant
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-10 Degrees F
Zero Backlash
Yes
Hub Material
Aluminum
Hub Material Grade
2024
Maximum Operating Temperature
200 Degrees F
Disc Material Grade
302
Number of Discs
2 with Center Spacer
Bore Type
Round with Keyway
Maximum Speed
10,000 RPM
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Center Spacer Material
Aluminum

Description

Disc Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 1 in, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 40 mm, Minimum Bore Diameter 1 in, Shaft Locking Type Clamp On, System of Measurement Inch, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.