Zoro Homepage

Disc Coupling

  • Mfr # MDCD70-30-30-A

  • Zoro # G308678144


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89.7 mm
Dynamic Torque Reversing
24 N-m
Axial Motion
0.76 mm
Bore Tolerance
+0.03/-0.00 mm
Dynamic Torque Non-Reversing
48 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCD70-30-30-A
Zoro #
G308678144
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89.7 mm
Bore Diameter 1
30 mm
Bore Diameter 2
30 mm
Different Bore Sizes
No
Coupling Outside Diameter
69.9 mm
Length Through Bore 2
41.9 mm
Screw Length
20 mm
Clearance Diameter
69.9 mm
Screw Thread Size
M8
Maximum Bore Diameter
30 mm
Hub Length
30.5 mm
Minimum Bore Diameter
30 mm
Length Through Bore 1
41.9 mm

Description

Disc Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.76 mm, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round, Clearance Diameter 69.9 mm, Dynamic Torque Non-Reversing 48 N-m, Hub Length 30.5 mm, Hub Material Aluminum, Dynamic Torque Reversing 24 N-m, Coupling Outside Diameter 69.9 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 41.9 mm, Length Through Bore 2 41.9 mm, Maximum Bore Diameter 30 mm, Minimum Bore Diameter 30 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.