Zoro Homepage

Disc Coupling

  • Mfr # MDCDK80-35-30-A

  • Zoro # G008678277


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Keyway Depth 1
8 mm
Bore Diameter 1
35 mm
Coupling Outside Diameter
79.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCDK80-35-30-A
Zoro #
G008678277
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101.2 mm
Keyway Depth 1
8 mm
Bore Diameter 1
35 mm
Coupling Outside Diameter
79.4 mm
Different Bore Sizes
Yes
Maximum Bore Diameter
35 mm
Minimum Bore Diameter
30 mm
Bore Diameter 2
30 mm
Keyway Width 1
10 mm

Description

Disc Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 30 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 35 mm, Minimum Bore Diameter 30 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.