Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Coupling

  • Mfr # MDCDK80-40-30-A

  • Zoro # G208678299


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Hub Material
Aluminum
Keyway Depth 1
8 mm
Bore Type
Round with Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDCDK80-40-30-A
Zoro #
G208678299
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101.2 mm
Keyway Depth 1
8 mm
Coupling Outside Diameter
79.4 mm
Bore Diameter 1
40 mm
Bore Diameter 2
30 mm
Minimum Bore Diameter
30 mm
Different Bore Sizes
Yes
Maximum Bore Diameter
40 mm
Keyway Width 1
12 mm

Details

Bore Tolerance
+0.03/-0.00 mm
Item
Disc Coupling
Hub Material
Aluminum
Bore Type
Round with Keyway
Maximum Speed
10,000 RPM
Minimum Operating Temperature
-10 Degrees F
Disc Material Grade
302
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Hub Material Grade
2024
System of Measurement
Metric
Disc Material
Stainless Steel
Number of Discs
2 with Center Spacer
Standards
RoHS3 and REACH Compliant
Maximum Operating Temperature
200 Degrees F
Center Spacer Material
Aluminum
Features
Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance

Description

Disc Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 30 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 40 mm, Minimum Bore Diameter 30 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes Yes, Disc Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.