
Double U-Joint, 5/8" x 5/8" Bores, 1.745" OD, Steel
Mfr # UDSK28-10-10-F
Zoro # G800675382
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Type
Double, Friction Bearing
Outside Dia.
1.745 in
Bore
0.6250 in x 0.6250 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UDSK28-10-10-F
Zoro #
G800675382
UPC #
63452932651
Country of Origin
United States
Dimensions
Outside Dia.
1.745 in
Length
7.750 in
Hub Depth
1.610 in
Yoke Length (LY)
2.500 in
Details
Type
Double, Friction Bearing
Bore
0.6250 in x 0.6250 in
Lubrication
LUBRIPLATE No. 1200-2
SAE or Metric
Inch
Keyway
3/16 in x 3/16 in
Material
Alloy Steel
Weight
3.665 lbs
Style
Roud Bore, Set Screw, Keyway
Max Operating Angle
90°
B1 Shaft Penetration
1.610 in
Max. Torque
13050 in-lb
Bore Tolerance
+0.0010 in / -0.0000 in
B2 Shaft Penetration
1.610 in
Matching Boot
UBOOT28/44-NI-KIT
Rated Torque
2610 in-lb
Description
This Ruland double friction bearing universal joint with set screws has 0.6250" x 0.6250" bores, a 1.745" outer diameter, and a 7.750" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene thiourea,
which is known to the State of California to cause cancer, and Ethylene thiourea,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.