Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1-1/4in., Aluminum

  • Mfr # JCC36-20-A

  • Zoro # G8224036


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCC36-20-A
Zoro #
G8224036
UPC #
634529127827
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JCC36
Bore Dia.
1 1/4 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Overall Length
3.15 in
Keyway Size
1/4" x 1/8"
Size
JCC36
Coupling Size
JC36
Keyway Depth
1/8 in
Outside Diameter
2 1/4 in
Length through Bore
1.1 in
Keyway Width
1/4 in
Bore Diameter
1 1/4 in
Screw Thread Size
M6
Coupling Overall Length
3 5/32 in
Hub Diameter
2 1/4 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Screw Material
Alloy Steel
Included Screws
Hex Socket Cap Screw
Weight
0.35 lb
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-10 Degrees F
Hub Projection
1 1/8 in
Recommended Hub Gap
0.1 in
Jaw Profile
Curved
Hub Material Grade
2024
System of Measurement
Inch
Bore Tolerance
+0.002/-0.000 in
Number of Locking Screws
1
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Speed
8,000 RPM
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Hub Material Finish
Bright
Zero Backlash
Yes
Full Bearing Support Required
Yes
Fail Safe
Yes

Description

Jaw Coupling Hub, Coupling Size JC36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.