Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1-1/8in., Aluminum

  • Mfr # JSC36-18-A

  • Zoro # G8207044


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSC36-18-A
Zoro #
G8207044
UPC #
634529110034
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JSC36
Bore Dia.
1 1/8 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Keyway Size
1/4" x 1/8"
Overall Length
3.15 in
Size
JSC36
Coupling Size
JS36
Coupling Overall Length
3 5/32 in
Bore Diameter
1 1/8 in
Hub Diameter
2 1/4 in
Outside Diameter
2 1/4 in
Screw Thread Size
M8
Keyway Width
1/4 in
Length through Bore
1.1 in
Keyway Depth
1/8 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Zero Backlash
Yes
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Jaw Profile
Curved
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
System of Measurement
Inch
Maximum Speed
8,000 RPM
Recommended Hub Gap
0.1 in
Shaft Tolerance
+0.0000/-0.0005 in
Hub Material
Aluminum
Hub Projection
1 1/8 in
Bore Tolerance
+0.002/-0.000 in
Hub Material Grade
2024
Fail Safe
Yes
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Number of Locking Screws
2
Bore Type
Round Bore with Keyway
Hub Material Finish
Bright
Weight
0.39 lb

Description

Jaw Coupling Hub, Coupling Size JS36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.