Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 10mm, Aluminum

  • Mfr # MJC33-10-A

  • Zoro # G8198066


product price: $33.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC33-10-A
Zoro #
G8198066
UPC #
634529067772
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC33
Bore Dia.
10 mm
Keyway Size Type
None
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
Overall Length
44.3 mm
Keyway Size
None
Size
MJC33
Coupling Size
MJC33
Length through Bore
15 mm
Bore Diameter
10 mm
Hub Diameter
33.3 mm
Screw Thread Size
M3
Outside Diameter
33.3 mm
Coupling Overall Length
44.5 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Minimum Operating Temperature
-23 Degrees C
Full Bearing Support Required
Yes
Hub Material Finish
Bright
Jaw Profile
Curved
Maximum Speed
8,000 RPM
Screw Material Finish
Black Oxide
Weight
0.08 lb
Zero Backlash
Yes
Hub Material
Aluminum
Recommended Hub Gap
0.8 mm
Fail Safe
Yes
Maximum Operating Temperature
82 Degrees C
Bore Tolerance
+0.05/-0.00 mm
Hub Projection
15 mm
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Bore Type
Round Bore
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
System of Measurement
Metric
Included Screws
Hex Socket Cap Screw
Hub Material Grade
2024
Number of Locking Screws
1

Description

Jaw Coupling Hub, Coupling Size MJC33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 10 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.