Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 10mm, Aluminum

  • Mfr # MJS25-10-A

  • Zoro # G8271304


product price: $20.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
25.4 mm
Assembled Coupling Length
35.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS25-10-A
Zoro #
G8271304
UPC #
634529068076
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS25
Bore Dia.
10 mm
Keyway Size Type
None
Outside Dia.
25.4 mm
Assembled Coupling Length
35.4 mm
Size
MJS25
Overall Length
35.4 mm
Keyway Size
None
Coupling Size
MJS25
Hub Diameter
25.4 mm
Screw Thread Size
M4
Bore Diameter
10 mm
Outside Diameter
25.4 mm
Coupling Overall Length
35.3 mm
Length through Bore
11.9 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Hub Material
Aluminum
Hub Projection
11.9 mm
Recommended Hub Gap
0.8 mm
Fail Safe
Yes
Hub Material Finish
Bright
Screw Material Finish
Black Oxide
System of Measurement
Metric
Bore Type
Round Bore
Maximum Operating Temperature
82 Degrees C
Minimum Operating Temperature
-23 Degrees C
Full Bearing Support Required
Yes
Number of Locking Screws
2
Screw Material
Alloy Steel
Hub Material Grade
2024
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Maximum Speed
8,000 RPM
Included Screws
(2) Set Screw
Bore Tolerance
+0.05/-0.00 mm
Shaft Tolerance
+0.000/-0.013 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Jaw Profile
Curved
Weight
0.04 lb

Description

Jaw Coupling Hub, Coupling Size MJS25, Outside Diameter 25.4 mm, Coupling Overall Length 35.3 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 10 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 25.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.