Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 10mm, Aluminum

  • Mfr # MJSC33-10-A

  • Zoro # G8227292


product price: $39.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
3mm x 1.4mm
Material - Hubs
Aluminum
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC33-10-A
Zoro #
G8227292
UPC #
634529116371
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC33
Bore Dia.
10 mm
Keyway Size Type
3mm x 1.4mm
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
Overall Length
44.3 mm
Size
MJSC33
Keyway Size
3mm x 1.4mm
Coupling Size
MJS33
Coupling Overall Length
44.5 mm
Outside Diameter
33.3 mm
Screw Thread Size
M4
Hub Diameter
33.3 mm
Keyway Depth
1.4 mm
Keyway Width
3 mm
Bore Diameter
10 mm
Length through Bore
15 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Number of Locking Screws
2
Zero Backlash
Yes
Included Screws
(2) Set Screw
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Bore Type
Round Bore with Keyway
Jaw Profile
Curved
Hub Material Finish
Bright
Hub Material
Aluminum
Recommended Hub Gap
0.8 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Speed
8,000 RPM
Screw Material Finish
Black Oxide
Hub Projection
15 mm
Bore Tolerance
+0.05/-0.00 mm
Minimum Operating Temperature
-23 Degrees C
System of Measurement
Metric
Maximum Operating Temperature
82 Degrees C
Weight
0.08 lb
Fail Safe
Yes
Screw Material
Alloy Steel
Hub Material Grade
2024

Description

Jaw Coupling Hub, Coupling Size MJS33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1.4 mm, Keyway Width 3 mm, Bore Diameter 10 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.