Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 11mm, Aluminum

  • Mfr # MJCC41-11-A

  • Zoro # G8191644


product price: $43.49
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
4mm x 1.8mm
Material - Hubs
Aluminum
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC41-11-A
Zoro #
G8191644
UPC #
634529124246
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC41
Bore Dia.
11 mm
Keyway Size Type
4mm x 1.8mm
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
Size
MJCC41
Keyway Size
4mm x 1.8mm
Overall Length
53 mm
Coupling Size
MJC41
Coupling Overall Length
53 mm
Hub Diameter
41.3 mm
Bore Diameter
11 mm
Keyway Width
4 mm
Screw Thread Size
M4
Length through Bore
18 mm
Keyway Depth
1.8 mm
Outside Diameter
41.3 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Hub Material Finish
Bright
Recommended Hub Gap
1.3 mm
Screw Material
Alloy Steel
Hub Projection
18 mm
Shaft Tolerance
+0.000/-0.013 mm
Hub Material Grade
2024
Full Bearing Support Required
Yes
Weight
0.15 lb
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
82 Degrees C
Minimum Operating Temperature
-23 Degrees C
Hub Material
Aluminum
Included Screws
Hex Socket Cap Screw
Number of Locking Screws
1
Bore Type
Round Bore with Keyway
Fail Safe
Yes
Zero Backlash
Yes
Jaw Profile
Curved
Bore Tolerance
+0.05/-0.00 mm
Screw Material Finish
Black Oxide
Maximum Speed
8,000 RPM
Shaft Locking Type
Clamp On

Description

Jaw Coupling Hub, Coupling Size MJC41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1.8 mm, Keyway Width 4 mm, Bore Diameter 11 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.