Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1/2in., Aluminum

  • Mfr # JS32-8-A

  • Zoro # G8240172


product price: $58.89
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
2 in
Assembled Coupling Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS32-8-A
Zoro #
G8240172
UPC #
634529068762
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS32
Bore Dia.
1/2 in
Keyway Size Type
None
Outside Dia.
2 in
Assembled Coupling Length
2.4 in
Size
JS32
Keyway Size
None
Overall Length
2.4 in
Coupling Size
JS32
Screw Thread Size
M6
Length through Bore
0.8 in
Hub Diameter
2 in
Outside Diameter
2 in
Bore Diameter
1/2 in
Coupling Overall Length
2 13/32 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Zero Backlash
Yes
Hub Material Grade
2024
Screw Material Finish
Black Oxide
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Jaw Profile
Curved
Hub Material
Aluminum
Hub Projection
13/16 in
Bore Tolerance
+0.002/-0.000 in
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Hub Material Finish
Bright
Included Screws
(2) Set Screw
Number of Locking Screws
2
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
180 Degrees F
Recommended Hub Gap
0.1 in
Weight
0.28 lb
Bore Type
Round Bore
Fail Safe
Yes
Maximum Speed
8,000 RPM

Description

Jaw Coupling Hub, Coupling Size JS32, Outside Diameter 2 in, Coupling Overall Length 2 13/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.