Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1/2in., Aluminum

  • Mfr # JSC32-8-A

  • Zoro # G8014194


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
1/8 in x 1/16 in
Material - Hubs
Aluminum
Outside Dia.
2 in
Assembled Coupling Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSC32-8-A
Zoro #
G8014194
UPC #
634529113486
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JSC32
Bore Dia.
1/2 in
Keyway Size Type
1/8 in x 1/16 in
Outside Dia.
2 in
Assembled Coupling Length
2.4 in
Overall Length
2.4 in
Size
JSC32
Keyway Size
1/8" x 1/16"
Coupling Size
JS32
Keyway Width
1/8 in
Screw Thread Size
M6
Bore Diameter
1/2 in
Outside Diameter
2 in
Keyway Depth
1/16 in
Length through Bore
0.8 in
Hub Diameter
2 in
Coupling Overall Length
2 13/32 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Shaft Tolerance
+0.0000/-0.0005 in
Hub Projection
13/16 in
Maximum Operating Temperature
180 Degrees F
Bore Type
Round Bore with Keyway
Jaw Profile
Curved
Weight
0.28 lb
Screw Material
Alloy Steel
Minimum Operating Temperature
-10 Degrees F
Full Bearing Support Required
Yes
Fail Safe
Yes
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
System of Measurement
Inch
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Maximum Speed
8,000 RPM
Hub Material Grade
2024
Hub Material Finish
Bright
Recommended Hub Gap
0.1 in
Zero Backlash
Yes
Number of Locking Screws
2
Bore Tolerance
+0.002/-0.000 in

Description

Jaw Coupling Hub, Coupling Size JS32, Outside Diameter 2 in, Coupling Overall Length 2 13/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.