Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 12mm, Aluminum

  • Mfr # MJC33-12-A

  • Zoro # G8267271


product price: $34.29
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC33-12-A
Zoro #
G8267271
UPC #
634529067789
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC33
Bore Dia.
12 mm
Keyway Size Type
None
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
Keyway Size
None
Size
MJC33
Overall Length
44.3 mm
Coupling Size
MJC33
Bore Diameter
12 mm
Length through Bore
15 mm
Outside Diameter
33.3 mm
Coupling Overall Length
44.5 mm
Screw Thread Size
M3
Hub Diameter
33.3 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Included Screws
Hex Socket Cap Screw
Recommended Hub Gap
0.8 mm
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Screw Material
Alloy Steel
Jaw Profile
Curved
Hub Projection
15 mm
Bore Tolerance
+0.05/-0.00 mm
Number of Locking Screws
1
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Fail Safe
Yes
Maximum Operating Temperature
82 Degrees C
Maximum Speed
8,000 RPM
Minimum Operating Temperature
-23 Degrees C
Bore Type
Round Bore
Hub Material Finish
Bright
System of Measurement
Metric
Weight
0.08 lb
Full Bearing Support Required
Yes
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant

Description

Jaw Coupling Hub, Coupling Size MJC33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 12 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.