Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 12mm, Aluminum

  • Mfr # MJC51-12-A

  • Zoro # G8210657


product price: $70.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC51-12-A
Zoro #
G8210657
UPC #
634529067864
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC51
Bore Dia.
12 mm
Keyway Size Type
None
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Size
MJC51
Overall Length
61 mm
Keyway Size
None
Coupling Size
MJC51
Coupling Overall Length
61 mm
Hub Diameter
50.8 mm
Length through Bore
20.8 mm
Bore Diameter
12 mm
Outside Diameter
50.8 mm
Screw Thread Size
M5

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Hub Projection
20.8 mm
Maximum Operating Temperature
82 Degrees C
Included Screws
Hex Socket Cap Screw
System of Measurement
Metric
Jaw Profile
Curved
Bore Type
Round Bore
Bore Tolerance
+0.05/-0.00 mm
Full Bearing Support Required
Yes
Weight
0.26 lb
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-23 Degrees C
Maximum Speed
8,000 RPM
Screw Material
Alloy Steel
Hub Material Grade
2024
Recommended Hub Gap
1.3 mm
Hub Material
Aluminum
Zero Backlash
Yes
Fail Safe
Yes
Number of Locking Screws
1
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material Finish
Bright

Description

Jaw Coupling Hub, Coupling Size MJC51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 12 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.