Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 12mm, Aluminum

  • Mfr # MJCC51-12-A

  • Zoro # G8152295


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
4mm x 1.8mm
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC51-12-A
Zoro #
G8152295
UPC #
634529116272
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC51
Bore Dia.
12 mm
Keyway Size Type
4mm x 1.8mm
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Keyway Size
4mm x 1.8mm
Overall Length
61 mm
Size
MJCC51
Coupling Size
MJC51
Outside Diameter
50.8 mm
Screw Thread Size
M5
Hub Diameter
50.8 mm
Bore Diameter
12 mm
Length through Bore
20.8 mm
Keyway Depth
1.8 mm
Coupling Overall Length
61 mm
Keyway Width
4 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Full Bearing Support Required
Yes
Hub Material Grade
2024
Shaft Locking Type
Clamp On
Maximum Operating Temperature
82 Degrees C
Number of Locking Screws
1
Recommended Hub Gap
1.3 mm
Zero Backlash
Yes
Fail Safe
Yes
Included Screws
Hex Socket Cap Screw
Maximum Speed
8,000 RPM
Bore Tolerance
+0.05/-0.00 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Hub Material Finish
Bright
Hub Projection
20.8 mm
Jaw Profile
Curved
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-23 Degrees C
Hub Material
Aluminum
System of Measurement
Metric
Weight
0.26 lb
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size MJC51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1.8 mm, Keyway Width 4 mm, Bore Diameter 12 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.