Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 12mm, Aluminum

  • Mfr # MJS25-12-A

  • Zoro # G8382771


product price: $18.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
25.4 mm
Assembled Coupling Length
35.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS25-12-A
Zoro #
G8382771
UPC #
634529068083
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS25
Bore Dia.
12 mm
Keyway Size Type
None
Outside Dia.
25.4 mm
Assembled Coupling Length
35.4 mm
Keyway Size
None
Overall Length
35.4 mm
Size
MJS25
Coupling Size
MJS25
Coupling Overall Length
35.3 mm
Length through Bore
11.9 mm
Screw Thread Size
M4
Hub Diameter
25.4 mm
Bore Diameter
12 mm
Outside Diameter
25.4 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Maximum Operating Temperature
82 Degrees C
Hub Material Finish
Bright
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Full Bearing Support Required
Yes
Fail Safe
Yes
Recommended Hub Gap
0.8 mm
Included Screws
(2) Set Screw
Shaft Locking Type
Set Screw
Screw Material
Alloy Steel
Bore Type
Round Bore
Minimum Operating Temperature
-23 Degrees C
Bore Tolerance
+0.05/-0.00 mm
Hub Material Grade
2024
Number of Locking Screws
2
Jaw Profile
Curved
Maximum Speed
8,000 RPM
System of Measurement
Metric
Weight
0.03 lb
Hub Projection
11.9 mm
Shaft Tolerance
+0.000/-0.013 mm

Description

Jaw Coupling Hub, Coupling Size MJS25, Outside Diameter 25.4 mm, Coupling Overall Length 35.3 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 12 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 25.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.