Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 12mm, Aluminum

  • Mfr # MJSC51-12-A

  • Zoro # G7995233


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
4mm x 1.8mm
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC51-12-A
Zoro #
G7995233
UPC #
634529116463
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC51
Bore Dia.
12 mm
Keyway Size Type
4mm x 1.8mm
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Size
MJSC51
Keyway Size
4mm x 1.8mm
Overall Length
61 mm
Coupling Size
MJS51
Length through Bore
20.8 mm
Outside Diameter
50.8 mm
Bore Diameter
12 mm
Screw Thread Size
M6
Keyway Depth
1.8 mm
Keyway Width
4 mm
Coupling Overall Length
61 mm
Hub Diameter
50.8 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Weight
0.28 lb
Number of Locking Screws
2
Hub Material
Aluminum
Jaw Profile
Curved
Bore Type
Round Bore with Keyway
Shaft Tolerance
+0.000/-0.013 mm
System of Measurement
Metric
Zero Backlash
Yes
Maximum Speed
8,000 RPM
Fail Safe
Yes
Hub Projection
20.8 mm
Maximum Operating Temperature
82 Degrees C
Included Screws
(2) Set Screw
Hub Material Finish
Bright
Shaft Locking Type
Set Screw
Screw Material
Alloy Steel
Bore Tolerance
+0.05/-0.00 mm
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material Grade
2024
Recommended Hub Gap
1.3 mm
Minimum Operating Temperature
-23 Degrees C

Description

Jaw Coupling Hub, Coupling Size MJS51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1.8 mm, Keyway Width 4 mm, Bore Diameter 12 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.