Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1/4in., Aluminum

  • Mfr # JS10-4-A

  • Zoro # G9686257


product price: $14.49
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.59 in
Assembled Coupling Length
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS10-4-A
Zoro #
G9686257
UPC #
634529068601
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS10
Bore Dia.
1/4 in
Keyway Size Type
None
Outside Dia.
0.59 in
Assembled Coupling Length
0.88 in
Overall Length
0.88 in
Keyway Size
None
Size
JS10
Coupling Size
JS10
Outside Diameter
19/32 in
Screw Thread Size
M3
Length through Bore
0.3 in
Bore Diameter
1/4 in
Hub Diameter
19/32 in
Coupling Overall Length
7/8 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Hub Material Finish
Bright
Hub Material
Aluminum
Full Bearing Support Required
Yes
Bore Type
Round Bore
Hub Material Grade
2024
Maximum Speed
8,000 RPM
Screw Material
Alloy Steel
Bore Tolerance
+0.002/-0.000 in
Fail Safe
Yes
Jaw Profile
Curved
Hub Projection
19/64 in
Shaft Tolerance
+0.0000/-0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
180 Degrees F
Recommended Hub Gap
0 in
Shaft Locking Type
Set Screw
Number of Locking Screws
1
Weight
0.01 lb
Included Screws
Set Screw
Zero Backlash
Yes

Description

Jaw Coupling Hub, Coupling Size JS10, Outside Diameter 19/32 in, Coupling Overall Length 7/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.