Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 14mm, Aluminum

  • Mfr # MJS51-14-A

  • Zoro # G8083433


product price: $55.19
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS51-14-A
Zoro #
G8083433
UPC #
634529068205
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS51
Bore Dia.
14 mm
Keyway Size Type
None
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Keyway Size
None
Overall Length
61 mm
Size
MJS51
Coupling Size
MJS51
Outside Diameter
50.8 mm
Coupling Overall Length
61 mm
Bore Diameter
14 mm
Length through Bore
20.8 mm
Screw Thread Size
M6
Hub Diameter
50.8 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Maximum Operating Temperature
82 Degrees C
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Weight
0.27 lb
Hub Material Finish
Bright
Fail Safe
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Projection
20.8 mm
Minimum Operating Temperature
-23 Degrees C
Maximum Speed
8,000 RPM
Shaft Locking Type
Set Screw
Full Bearing Support Required
Yes
Bore Tolerance
+0.05/-0.00 mm
Recommended Hub Gap
1.3 mm
Zero Backlash
Yes
Screw Material
Alloy Steel
Number of Locking Screws
2
Hub Material Grade
2024
Jaw Profile
Curved
System of Measurement
Metric
Included Screws
(2) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round Bore

Description

Jaw Coupling Hub, Coupling Size MJS51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 14 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.