Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 14mm, Aluminum

  • Mfr # MJSC33-14-A

  • Zoro # G8382647


product price: $36.29
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
5mm x 2.3mm
Material - Hubs
Aluminum
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC33-14-A
Zoro #
G8382647
UPC #
634529116395
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC33
Bore Dia.
14 mm
Keyway Size Type
5mm x 2.3mm
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
Overall Length
44.3 mm
Size
MJSC33
Keyway Size
5mm x 2.3mm
Coupling Size
MJS33
Keyway Depth
2.3 mm
Screw Thread Size
M4
Outside Diameter
33.3 mm
Length through Bore
15 mm
Keyway Width
5 mm
Coupling Overall Length
44.5 mm
Bore Diameter
14 mm
Hub Diameter
33.3 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Number of Locking Screws
2
Fail Safe
Yes
Screw Material Finish
Black Oxide
System of Measurement
Metric
Screw Material
Alloy Steel
Jaw Profile
Curved
Shaft Locking Type
Set Screw
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
82 Degrees C
Recommended Hub Gap
0.8 mm
Bore Tolerance
+0.05/-0.00 mm
Full Bearing Support Required
Yes
Hub Material
Aluminum
Weight
0.08 lb
Minimum Operating Temperature
-23 Degrees C
Hub Material Finish
Bright
Hub Projection
15 mm
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Set Screw
Zero Backlash
Yes
Bore Type
Round Bore with Keyway
Maximum Speed
8,000 RPM

Description

Jaw Coupling Hub, Coupling Size MJS33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.