Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 14mm, Aluminum

  • Mfr # MJSC41-14-A

  • Zoro # G7858785


product price: $45.59
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
5mm x 2.3mm
Material - Hubs
Aluminum
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC41-14-A
Zoro #
G7858785
UPC #
634529116432
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC41
Bore Dia.
14 mm
Keyway Size Type
5mm x 2.3mm
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
Size
MJSC41
Overall Length
53 mm
Keyway Size
5mm x 2.3mm
Coupling Size
MJS41
Keyway Depth
2.3 mm
Hub Diameter
41.3 mm
Screw Thread Size
M5
Length through Bore
18 mm
Bore Diameter
14 mm
Coupling Overall Length
53 mm
Outside Diameter
41.3 mm
Keyway Width
5 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
System of Measurement
Metric
Minimum Operating Temperature
-23 Degrees C
Hub Projection
18 mm
Bore Tolerance
+0.05/-0.00 mm
Number of Locking Screws
2
Recommended Hub Gap
1.3 mm
Included Screws
(2) Set Screw
Hub Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Maximum Speed
8,000 RPM
Maximum Operating Temperature
82 Degrees C
Screw Material
Alloy Steel
Bore Type
Round Bore with Keyway
Hub Material
Aluminum
Jaw Profile
Curved
Shaft Locking Type
Set Screw
Fail Safe
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material Grade
2024
Weight
0.15 lb
Zero Backlash
Yes
Screw Material Finish
Black Oxide

Description

Jaw Coupling Hub, Coupling Size MJS41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.