Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 15mm, Aluminum

  • Mfr # MJCC33-15-A

  • Zoro # G8019532


product price: $34.79
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
5mm x 2.3mm
Material - Hubs
Aluminum
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC33-15-A
Zoro #
G8019532
UPC #
634529127940
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC33
Bore Dia.
15 mm
Keyway Size Type
5mm x 2.3mm
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
Size
MJCC33
Keyway Size
5mm x 2.3mm
Overall Length
44.3 mm
Coupling Size
MJC33
Coupling Overall Length
44.5 mm
Bore Diameter
15 mm
Outside Diameter
33.3 mm
Keyway Width
5 mm
Hub Diameter
33.3 mm
Screw Thread Size
M3
Keyway Depth
2.3 mm
Length through Bore
15 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Maximum Operating Temperature
82 Degrees C
Bore Tolerance
+0.05/-0.00 mm
Recommended Hub Gap
0.8 mm
Bore Type
Round Bore with Keyway
Number of Locking Screws
1
Screw Material
Alloy Steel
Included Screws
Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Hub Material Grade
2024
Hub Material Finish
Bright
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Projection
15 mm
Weight
0.07 lb
Hub Material
Aluminum
System of Measurement
Metric
Jaw Profile
Curved
Fail Safe
Yes
Minimum Operating Temperature
-23 Degrees C
Maximum Speed
8,000 RPM
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm

Description

Jaw Coupling Hub, Coupling Size MJC33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 15 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.