Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 15mm, Aluminum

  • Mfr # MJCC57-15-A

  • Zoro # G7844261


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
5mm x 2.3mm
Material - Hubs
Aluminum
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC57-15-A
Zoro #
G7844261
UPC #
634529131060
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC57
Bore Dia.
15 mm
Keyway Size Type
5mm x 2.3mm
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
Overall Length
80 mm
Size
MJCC57
Keyway Size
5mm x 2.3mm
Coupling Size
MJC57
Keyway Depth
2.3 mm
Screw Thread Size
M6
Outside Diameter
57.2 mm
Hub Diameter
57.2 mm
Bore Diameter
15 mm
Keyway Width
5 mm
Coupling Overall Length
80 mm
Length through Bore
28.7 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Minimum Operating Temperature
-23 Degrees C
Hub Projection
28.7 mm
Shaft Locking Type
Clamp On
Hub Material Finish
Bright
Bore Tolerance
+0.05/-0.00 mm
Included Screws
Hex Socket Cap Screw
Maximum Speed
8,000 RPM
Bore Type
Round Bore with Keyway
Weight
0.45 lb
Hub Material Grade
2024
Full Bearing Support Required
Yes
System of Measurement
Metric
Hub Material
Aluminum
Recommended Hub Gap
1.3 mm
Jaw Profile
Curved
Screw Material
Alloy Steel
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Number of Locking Screws
1
Fail Safe
Yes
Maximum Operating Temperature
82 Degrees C

Description

Jaw Coupling Hub, Coupling Size MJC57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 15 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.