Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 15mm, Aluminum

  • Mfr # MJS33-15-A

  • Zoro # G8064996


product price: $27.59
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS33-15-A
Zoro #
G8064996
UPC #
634529108543
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS33
Bore Dia.
15 mm
Keyway Size Type
None
Outside Dia.
33.3 mm
Assembled Coupling Length
44.3 mm
Overall Length
44.3 mm
Keyway Size
None
Size
MJS33
Coupling Size
MJS33
Screw Thread Size
M4
Outside Diameter
33.3 mm
Coupling Overall Length
44.5 mm
Length through Bore
15 mm
Bore Diameter
15 mm
Hub Diameter
33.3 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Included Screws
(2) Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Weight
0.08 lb
Jaw Profile
Curved
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-23 Degrees C
Maximum Operating Temperature
82 Degrees C
Recommended Hub Gap
0.8 mm
Maximum Speed
8,000 RPM
Shaft Locking Type
Set Screw
System of Measurement
Metric
Fail Safe
Yes
Zero Backlash
Yes
Bore Tolerance
+0.05/-0.00 mm
Number of Locking Screws
2
Hub Projection
15 mm
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Bore Type
Round Bore
Hub Material Finish
Bright
Hub Material Grade
2024
Hub Material
Aluminum

Description

Jaw Coupling Hub, Coupling Size MJS33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 15 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.