Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 15mm, Aluminum

  • Mfr # MJSC41-15-A

  • Zoro # G8422267


product price: $51.95
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
5mm x 2.3mm
Material - Hubs
Aluminum
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC41-15-A
Zoro #
G8422267
UPC #
634529127353
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC41
Bore Dia.
15 mm
Keyway Size Type
5mm x 2.3mm
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
Keyway Size
5mm x 2.3mm
Overall Length
53 mm
Size
MJSC41
Coupling Size
MJS41
Keyway Width
5 mm
Screw Thread Size
M5
Bore Diameter
15 mm
Outside Diameter
41.3 mm
Keyway Depth
2.3 mm
Hub Diameter
41.3 mm
Coupling Overall Length
53 mm
Length through Bore
18 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Hub Material Grade
2024
System of Measurement
Metric
Screw Material Finish
Black Oxide
Fail Safe
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material Finish
Bright
Zero Backlash
Yes
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-23 Degrees C
Weight
0.15 lb
Jaw Profile
Curved
Number of Locking Screws
2
Maximum Operating Temperature
82 Degrees C
Hub Material
Aluminum
Bore Tolerance
+0.05/-0.00 mm
Recommended Hub Gap
1.3 mm
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
8,000 RPM
Hub Projection
18 mm
Included Screws
(2) Set Screw

Description

Jaw Coupling Hub, Coupling Size MJS41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 15 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.