Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 16mm, Aluminum

  • Mfr # MJSC51-16-A

  • Zoro # G8273571


product price: $62.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
5mm x 2.3mm
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC51-16-A
Zoro #
G8273571
UPC #
634529116487
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC51
Bore Dia.
16 mm
Keyway Size Type
5mm x 2.3mm
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Overall Length
61 mm
Size
MJSC51
Keyway Size
5mm x 2.3mm
Coupling Size
MJS51
Keyway Width
5 mm
Bore Diameter
16 mm
Screw Thread Size
M6
Coupling Overall Length
61 mm
Hub Diameter
50.8 mm
Length through Bore
20.8 mm
Keyway Depth
2.3 mm
Outside Diameter
50.8 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
System of Measurement
Metric
Hub Material Finish
Bright
Maximum Speed
8,000 RPM
Weight
0.26 lb
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Fail Safe
Yes
Shaft Tolerance
+0.000/-0.013 mm
Hub Material
Aluminum
Recommended Hub Gap
1.3 mm
Zero Backlash
Yes
Bore Tolerance
+0.05/-0.00 mm
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Hub Material Grade
2024
Bore Type
Round Bore with Keyway
Jaw Profile
Curved
Minimum Operating Temperature
-23 Degrees C
Maximum Operating Temperature
82 Degrees C
Hub Projection
20.8 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant

Description

Jaw Coupling Hub, Coupling Size MJS51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 16 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.