Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 17mm, Aluminum

  • Mfr # MJC51-17-A

  • Zoro # G8252124


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC51-17-A
Zoro #
G8252124
UPC #
634529128039
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC51
Bore Dia.
17 mm
Keyway Size Type
None
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Size
MJC51
Keyway Size
None
Overall Length
61 mm
Coupling Size
MJC51
Screw Thread Size
M5
Outside Diameter
50.8 mm
Hub Diameter
50.8 mm
Length through Bore
20.8 mm
Bore Diameter
17 mm
Coupling Overall Length
61 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Weight
0.25 lb
System of Measurement
Metric
Screw Material
Alloy Steel
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Shaft Locking Type
Clamp On
Fail Safe
Yes
Recommended Hub Gap
1.3 mm
Minimum Operating Temperature
-23 Degrees C
Hub Projection
20.8 mm
Included Screws
Hex Socket Cap Screw
Maximum Speed
8,000 RPM
Screw Material Finish
Black Oxide
Hub Material Finish
Bright
Zero Backlash
Yes
Jaw Profile
Curved
Hub Material Grade
2024
Full Bearing Support Required
Yes
Bore Type
Round Bore
Maximum Operating Temperature
82 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Bore Tolerance
+0.05/-0.00 mm
Number of Locking Screws
1

Description

Jaw Coupling Hub, Coupling Size MJC51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 17 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.