Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 17mm, Aluminum

  • Mfr # MJCC41-17-A

  • Zoro # G8088482


product price: $59.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
5mm x 2.3mm
Material - Hubs
Aluminum
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC41-17-A
Zoro #
G8088482
UPC #
634529109564
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC41
Bore Dia.
17 mm
Keyway Size Type
5mm x 2.3mm
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
Size
MJCC41
Overall Length
53 mm
Keyway Size
5mm x 2.3mm
Coupling Size
MJC41
Keyway Depth
2.3 mm
Coupling Overall Length
53 mm
Keyway Width
5 mm
Outside Diameter
41.3 mm
Length through Bore
18 mm
Hub Diameter
41.3 mm
Bore Diameter
17 mm
Screw Thread Size
M4

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Material Grade
2024
Number of Locking Screws
1
Hub Material
Aluminum
Recommended Hub Gap
1.3 mm
Fail Safe
Yes
System of Measurement
Metric
Maximum Speed
8,000 RPM
Jaw Profile
Curved
Hub Material Finish
Bright
Bore Tolerance
+0.05/-0.00 mm
Bore Type
Round Bore with Keyway
Maximum Operating Temperature
82 Degrees C
Full Bearing Support Required
Yes
Screw Material
Alloy Steel
Hub Projection
18 mm
Screw Material Finish
Black Oxide
Included Screws
Hex Socket Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Minimum Operating Temperature
-23 Degrees C
Shaft Locking Type
Clamp On
Weight
0.14 lb
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes

Description

Jaw Coupling Hub, Coupling Size MJC41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 17 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.