Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1/8in., Aluminum

  • Mfr # JS10-2-A

  • Zoro # G9686275


product price: $12.55
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.59 in
Assembled Coupling Length
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS10-2-A
Zoro #
G9686275
UPC #
634529068588
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS10
Bore Dia.
1/8 in
Keyway Size Type
None
Outside Dia.
0.59 in
Assembled Coupling Length
0.88 in
Size
JS10
Keyway Size
None
Overall Length
0.88 in
Coupling Size
JS10
Screw Thread Size
M3
Hub Diameter
19/32 in
Length through Bore
0.3 in
Outside Diameter
19/32 in
Bore Diameter
1/8 in
Coupling Overall Length
7/8 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Shaft Tolerance
+0.0000/-0.0005 in
Full Bearing Support Required
Yes
Hub Material
Aluminum
Shaft Locking Type
Set Screw
Hub Projection
19/64 in
Jaw Profile
Curved
Screw Material Finish
Black Oxide
Hub Material Grade
2024
Recommended Hub Gap
0 in
Minimum Operating Temperature
-10 Degrees F
Weight
0.01 lb
Bore Tolerance
+0.002/-0.000 in
Maximum Speed
8,000 RPM
Maximum Operating Temperature
180 Degrees F
Included Screws
Set Screw
Hub Material Finish
Bright
System of Measurement
Inch
Zero Backlash
Yes
Bore Type
Round Bore
Screw Material
Alloy Steel
Number of Locking Screws
1
Fail Safe
Yes

Description

Jaw Coupling Hub, Coupling Size JS10, Outside Diameter 19/32 in, Coupling Overall Length 7/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.