Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 19mm, Aluminum

  • Mfr # MJC41-19-A

  • Zoro # G7827836


product price: $51.49
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC41-19-A
Zoro #
G7827836
UPC #
634529095423
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC41
Bore Dia.
19 mm
Keyway Size Type
None
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
Keyway Size
None
Overall Length
53 mm
Size
MJC41
Coupling Size
MJC41
Outside Diameter
41.3 mm
Coupling Overall Length
53 mm
Screw Thread Size
M4
Length through Bore
18 mm
Bore Diameter
19 mm
Hub Diameter
41.3 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Hub Projection
18 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Weight
0.13 lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.05/-0.00 mm
Full Bearing Support Required
Yes
Jaw Profile
Curved
Shaft Locking Type
Clamp On
Included Screws
Hex Socket Cap Screw
Maximum Operating Temperature
82 Degrees C
Screw Material Finish
Black Oxide
Maximum Speed
8,000 RPM
Minimum Operating Temperature
-23 Degrees C
System of Measurement
Metric
Recommended Hub Gap
1.3 mm
Hub Material Finish
Bright
Number of Locking Screws
1
Hub Material
Aluminum
Fail Safe
Yes
Zero Backlash
Yes
Bore Type
Round Bore
Hub Material Grade
2024

Description

Jaw Coupling Hub, Coupling Size MJC41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 19 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.