Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 19mm, Aluminum

  • Mfr # MJC57-19-A

  • Zoro # G7867797


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC57-19-A
Zoro #
G7867797
UPC #
634529109366
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJC57
Bore Dia.
19 mm
Keyway Size Type
None
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
Overall Length
80 mm
Keyway Size
None
Size
MJC57
Coupling Size
MJC57
Screw Thread Size
M6
Outside Diameter
57.2 mm
Hub Diameter
57.2 mm
Bore Diameter
19 mm
Length through Bore
28.7 mm
Coupling Overall Length
80 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Jaw Profile
Curved
Shaft Locking Type
Clamp On
Hub Material Finish
Bright
Maximum Operating Temperature
82 Degrees C
Hub Projection
28.7 mm
Weight
0.44 lb
Bore Type
Round Bore
Bore Tolerance
+0.05/-0.00 mm
Hub Material
Aluminum
Recommended Hub Gap
1.3 mm
Full Bearing Support Required
Yes
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Number of Locking Screws
1
Minimum Operating Temperature
-23 Degrees C
Maximum Speed
8,000 RPM
Zero Backlash
Yes
Fail Safe
Yes
Hub Material Grade
2024
Included Screws
Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
System of Measurement
Metric

Description

Jaw Coupling Hub, Coupling Size MJC57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 19 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.