Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 19mm, Aluminum

  • Mfr # MJCC57-19-A

  • Zoro # G8374581


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
6mm x 2.8mm
Material - Hubs
Aluminum
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC57-19-A
Zoro #
G8374581
UPC #
634529129449
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC57
Bore Dia.
19 mm
Keyway Size Type
6mm x 2.8mm
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
Keyway Size
6mm x 2.8mm
Overall Length
80 mm
Size
MJCC57
Coupling Size
MJC57
Keyway Depth
2.8 mm
Coupling Overall Length
80 mm
Length through Bore
28.7 mm
Hub Diameter
57.2 mm
Outside Diameter
57.2 mm
Screw Thread Size
M6
Keyway Width
6 mm
Bore Diameter
19 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
System of Measurement
Metric
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Included Screws
Hex Socket Cap Screw
Bore Type
Round Bore with Keyway
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Fail Safe
Yes
Number of Locking Screws
1
Maximum Speed
8,000 RPM
Hub Projection
28.7 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
82 Degrees C
Hub Material Finish
Bright
Hub Material Grade
2024
Screw Material Finish
Black Oxide
Recommended Hub Gap
1.3 mm
Minimum Operating Temperature
-23 Degrees C
Weight
0.43 lb
Hub Material
Aluminum
Jaw Profile
Curved
Bore Tolerance
+0.05/-0.00 mm

Description

Jaw Coupling Hub, Coupling Size MJC57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.