Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 19mm, Aluminum

  • Mfr # MJSC41-19-A

  • Zoro # G8348444


product price: $57.15
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
6mm x 2.8mm
Material - Hubs
Aluminum
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC41-19-A
Zoro #
G8348444
UPC #
634529127360
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC41
Bore Dia.
19 mm
Keyway Size Type
6mm x 2.8mm
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
Keyway Size
6mm x 2.8mm
Size
MJSC41
Overall Length
53 mm
Coupling Size
MJS41
Coupling Overall Length
53 mm
Screw Thread Size
M5
Length through Bore
18 mm
Keyway Depth
2.8 mm
Keyway Width
6 mm
Outside Diameter
41.3 mm
Hub Diameter
41.3 mm
Bore Diameter
19 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Hub Projection
18 mm
Included Screws
(2) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material Grade
2024
Minimum Operating Temperature
-23 Degrees C
Full Bearing Support Required
Yes
Bore Tolerance
+0.05/-0.00 mm
Bore Type
Round Bore with Keyway
Shaft Locking Type
Set Screw
System of Measurement
Metric
Hub Material
Aluminum
Screw Material
Alloy Steel
Weight
0.14 lb
Fail Safe
Yes
Recommended Hub Gap
1.3 mm
Jaw Profile
Curved
Hub Material Finish
Bright
Number of Locking Screws
2
Maximum Speed
8,000 RPM
Maximum Operating Temperature
82 Degrees C

Description

Jaw Coupling Hub, Coupling Size MJS41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.