Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 19mm, Aluminum

  • Mfr # MJSC57-19-A

  • Zoro # G8170303


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
6mm x 2.8mm
Material - Hubs
Aluminum
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC57-19-A
Zoro #
G8170303
UPC #
634529129296
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC57
Bore Dia.
19 mm
Keyway Size Type
6mm x 2.8mm
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
Keyway Size
6mm x 2.8mm
Overall Length
80 mm
Size
MJSC57
Coupling Size
MJS57
Hub Diameter
57.2 mm
Length through Bore
28.7 mm
Keyway Depth
2.8 mm
Outside Diameter
57.2 mm
Coupling Overall Length
80 mm
Keyway Width
6 mm
Bore Diameter
19 mm
Screw Thread Size
M8

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material
Aluminum
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Bore Tolerance
+0.05/-0.00 mm
Maximum Operating Temperature
82 Degrees C
Jaw Profile
Curved
Number of Locking Screws
2
Recommended Hub Gap
1.3 mm
System of Measurement
Metric
Included Screws
(2) Set Screw
Maximum Speed
8,000 RPM
Weight
0.45 lb
Hub Projection
28.7 mm
Minimum Operating Temperature
-23 Degrees C
Hub Material Grade
2024
Fail Safe
Yes
Screw Material
Alloy Steel
Hub Material Finish
Bright

Description

Jaw Coupling Hub, Coupling Size MJS57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.