Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1in., Aluminum

  • Mfr # JCC32-16-A

  • Zoro # G8201566


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Aluminum
Outside Dia.
2 in
Assembled Coupling Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCC32-16-A
Zoro #
G8201566
UPC #
634529109045
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JCC32
Bore Dia.
1 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
2 in
Assembled Coupling Length
2.4 in
Size
JCC32
Keyway Size
1/4" x 1/8"
Overall Length
2.4 in
Coupling Size
JC32
Length through Bore
0.8 in
Keyway Depth
1/8 in
Outside Diameter
2 in
Coupling Overall Length
2 13/32 in
Bore Diameter
1 in
Screw Thread Size
M5
Hub Diameter
2 in
Keyway Width
1/4 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Full Bearing Support Required
Yes
Hub Material Finish
Bright
Minimum Operating Temperature
-10 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Weight
0.22 lb
Zero Backlash
Yes
Bore Type
Round Bore with Keyway
Screw Material
Alloy Steel
Shaft Tolerance
+0.0000/-0.0005 in
Jaw Profile
Curved
Maximum Operating Temperature
180 Degrees F
Hub Material Grade
2024
Maximum Speed
8,000 RPM
Hub Projection
13/16 in
Number of Locking Screws
1
Recommended Hub Gap
0.1 in
System of Measurement
Inch
Fail Safe
Yes
Screw Material Finish
Black Oxide
Included Screws
Hex Socket Cap Screw
Hub Material
Aluminum
Shaft Locking Type
Clamp On
Bore Tolerance
+0.002/-0.000 in

Description

Jaw Coupling Hub, Coupling Size JC32, Outside Diameter 2 in, Coupling Overall Length 2 13/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.