Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 1in., Aluminum

  • Mfr # JS36-16-A

  • Zoro # G7967531


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS36-16-A
Zoro #
G7967531
UPC #
634529068854
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS36
Bore Dia.
1 in
Keyway Size Type
None
Outside Dia.
2.25 in
Assembled Coupling Length
3.15 in
Overall Length
3.15 in
Size
JS36
Keyway Size
None
Coupling Size
JS36
Screw Thread Size
M8
Outside Diameter
2 1/4 in
Length through Bore
1.1 in
Hub Diameter
2 1/4 in
Bore Diameter
1 in
Coupling Overall Length
3 5/32 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Bore Type
Round Bore
Hub Material Finish
Bright
Zero Backlash
Yes
Screw Material
Alloy Steel
Jaw Profile
Curved
Shaft Locking Type
Set Screw
Fail Safe
Yes
Included Screws
(2) Set Screw
System of Measurement
Inch
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
2
Recommended Hub Gap
0.1 in
Hub Material
Aluminum
Bore Tolerance
+0.002/-0.000 in
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
180 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Full Bearing Support Required
Yes
Hub Material Grade
2024
Hub Projection
1 1/8 in
Weight
0.42 lb
Maximum Speed
8,000 RPM

Description

Jaw Coupling Hub, Coupling Size JS36, Outside Diameter 2 1/4 in, Coupling Overall Length 3 5/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.