Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 20mm, Aluminum

  • Mfr # MJCC51-20-A

  • Zoro # G7989186


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
6mm x 2.8mm
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC51-20-A
Zoro #
G7989186
UPC #
634529109052
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC51
Bore Dia.
20 mm
Keyway Size Type
6mm x 2.8mm
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Size
MJCC51
Overall Length
61 mm
Keyway Size
6mm x 2.8mm
Coupling Size
MJC51
Keyway Depth
2.8 mm
Keyway Width
6 mm
Length through Bore
20.8 mm
Hub Diameter
50.8 mm
Coupling Overall Length
61 mm
Outside Diameter
50.8 mm
Screw Thread Size
M5
Bore Diameter
20 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Bore Type
Round Bore with Keyway
Shaft Locking Type
Clamp On
Fail Safe
Yes
Screw Material Finish
Black Oxide
Jaw Profile
Curved
Screw Material
Alloy Steel
Hub Material
Aluminum
Minimum Operating Temperature
-23 Degrees C
Hub Material Finish
Bright
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
82 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
System of Measurement
Metric
Weight
0.24 lb
Number of Locking Screws
1
Full Bearing Support Required
Yes
Included Screws
Hex Socket Cap Screw
Recommended Hub Gap
1.3 mm
Hub Projection
20.8 mm
Hub Material Grade
2024
Zero Backlash
Yes
Maximum Speed
8,000 RPM
Bore Tolerance
+0.05/-0.00 mm

Description

Jaw Coupling Hub, Coupling Size MJC51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 20 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.