Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 20mm, Aluminum

  • Mfr # MJS41-20-A

  • Zoro # G8224745


product price: $29.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS41-20-A
Zoro #
G8224745
UPC #
634529068182
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS41
Bore Dia.
20 mm
Keyway Size Type
None
Outside Dia.
41.3 mm
Assembled Coupling Length
53 mm
Overall Length
53 mm
Size
MJS41
Keyway Size
None
Coupling Size
MJS41
Screw Thread Size
M5
Bore Diameter
20 mm
Outside Diameter
41.3 mm
Length through Bore
18 mm
Coupling Overall Length
53 mm
Hub Diameter
41.3 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Zero Backlash
Yes
Minimum Operating Temperature
-23 Degrees C
Shaft Locking Type
Set Screw
Number of Locking Screws
2
Included Screws
(2) Set Screw
Weight
0.14 lb
Screw Material
Alloy Steel
Hub Projection
18 mm
Maximum Operating Temperature
82 Degrees C
Hub Material Finish
Bright
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Fail Safe
Yes
Hub Material Grade
2024
Bore Tolerance
+0.05/-0.00 mm
Full Bearing Support Required
Yes
Maximum Speed
8,000 RPM
Jaw Profile
Curved
Recommended Hub Gap
1.3 mm
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round Bore

Description

Jaw Coupling Hub, Coupling Size MJS41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 20 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.