Zoro Homepage

Jaw Coupling Hub, 25mm, Aluminum

  • Mfr # MJS51-25-A

  • Zoro # G8075864


product price: $48.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS51-25-A
Zoro #
G8075864
UPC #
634529068236
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS51
Bore Dia.
25 mm
Keyway Size Type
None
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Overall Length
61 mm
Keyway Size
None
Size
MJS51
Coupling Size
MJS51
Hub Diameter
50.8 mm
Length through Bore
20.8 mm
Bore Diameter
25 mm
Screw Thread Size
M6
Outside Diameter
50.8 mm
Coupling Overall Length
61 mm

Description

Jaw Coupling Hub, Coupling Size MJS51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.