Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 25mm, Aluminum

  • Mfr # MJS57-25-A

  • Zoro # G8316567


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS57-25-A
Zoro #
G8316567
UPC #
634529068281
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS57
Bore Dia.
25 mm
Keyway Size Type
None
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
Overall Length
80 mm
Size
MJS57
Keyway Size
None
Coupling Size
MJS57
Length through Bore
28.7 mm
Bore Diameter
25 mm
Hub Diameter
57.2 mm
Coupling Overall Length
80 mm
Outside Diameter
57.2 mm
Screw Thread Size
M8

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Bore Tolerance
+0.05/-0.00 mm
Fail Safe
Yes
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Hub Material Finish
Bright
Hub Material Grade
2024
Maximum Operating Temperature
82 Degrees C
Hub Material
Aluminum
Hub Projection
28.7 mm
System of Measurement
Metric
Number of Locking Screws
2
Jaw Profile
Curved
Maximum Speed
8,000 RPM
Weight
0.42 lb
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Bore Type
Round Bore
Minimum Operating Temperature
-23 Degrees C
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Recommended Hub Gap
1.3 mm

Description

Jaw Coupling Hub, Coupling Size MJS57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.