Zoro Homepage

Jaw Coupling Hub, 25mm, Aluminum

  • Mfr # MJSC51-25-A

  • Zoro # G8393086


product price: $72.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
8mm x 3.3mm
Material - Hubs
Aluminum
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC51-25-A
Zoro #
G8393086
UPC #
634529116500
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC51
Bore Dia.
25 mm
Keyway Size Type
8mm x 3.3mm
Outside Dia.
50.8 mm
Assembled Coupling Length
61 mm
Size
MJSC51
Keyway Size
8mm x 3.3mm
Overall Length
61 mm
Coupling Size
MJS51
Hub Diameter
50.8 mm
Outside Diameter
50.8 mm
Keyway Depth
3.3 mm
Bore Diameter
25 mm
Coupling Overall Length
61 mm
Screw Thread Size
M6
Length through Bore
20.8 mm
Keyway Width
8 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Zero Backlash
Yes
Hub Material Grade
2024
Hub Projection
20.8 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Number of Locking Screws
2
Full Bearing Support Required
Yes
Jaw Profile
Curved
Bore Type
Round Bore with Keyway
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Bore Tolerance
+0.05/-0.00 mm
Shaft Locking Type
Set Screw
Weight
0.23 lb
Included Screws
(2) Set Screw
Maximum Speed
8,000 RPM
System of Measurement
Metric
Hub Material
Aluminum
Maximum Operating Temperature
82 Degrees C
Fail Safe
Yes
Minimum Operating Temperature
-23 Degrees C
Hub Material Finish
Bright
Screw Material
Alloy Steel
Recommended Hub Gap
1.3 mm

Description

Jaw Coupling Hub, Coupling Size MJS51, Outside Diameter 50.8 mm, Coupling Overall Length 61 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 50.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.