Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 30mm, Aluminum

  • Mfr # MJCC57-30-A

  • Zoro # G8462447


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
8mm x 3.3mm
Material - Hubs
Aluminum
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC57-30-A
Zoro #
G8462447
UPC #
634529116340
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJCC57
Bore Dia.
30 mm
Keyway Size Type
8mm x 3.3mm
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
Overall Length
80 mm
Keyway Size
8mm x 3.3mm
Size
MJCC57
Coupling Size
MJC57
Coupling Overall Length
80 mm
Keyway Depth
3.3 mm
Outside Diameter
57.2 mm
Length through Bore
28.7 mm
Keyway Width
8 mm
Hub Diameter
57.2 mm
Bore Diameter
30 mm
Screw Thread Size
M6

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Material
Aluminum
Item
Jaw Coupling Hub
Bore Tolerance
+0.05/-0.00 mm
Fail Safe
Yes
Weight
0.36 lb
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round Bore with Keyway
Screw Material Finish
Black Oxide
Maximum Speed
8,000 RPM
Maximum Operating Temperature
82 Degrees C
Recommended Hub Gap
1.3 mm
Minimum Operating Temperature
-23 Degrees C
Number of Locking Screws
1
Jaw Profile
Curved
Included Screws
Hex Socket Cap Screw
Screw Material
Alloy Steel
System of Measurement
Metric
Hub Projection
28.7 mm
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Hub Material Finish
Bright
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material
Aluminum
Zero Backlash
Yes
Hub Material Grade
2024

Description

Jaw Coupling Hub, Coupling Size MJC57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 30 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.