Zoro Homepage

Jaw Coupling Hub, 30mm, Aluminum

  • Mfr # MJS57-30-A

  • Zoro # G7806364


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS57-30-A
Zoro #
G7806364
UPC #
634529068298
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJS57
Bore Dia.
30 mm
Keyway Size Type
None
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
Keyway Size
None
Overall Length
80 mm
Size
MJS57
Coupling Size
MJS57
Coupling Overall Length
80 mm
Hub Diameter
57.2 mm
Length through Bore
28.7 mm
Screw Thread Size
M8
Bore Diameter
30 mm
Outside Diameter
57.2 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Hub Projection
28.7 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Hub Material Finish
Bright
Hub Material Grade
2024
Screw Material
Alloy Steel
Bore Type
Round Bore
Fail Safe
Yes
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-23 Degrees C
Maximum Speed
8,000 RPM
Shaft Locking Type
Set Screw
Jaw Profile
Curved
Full Bearing Support Required
Yes
Zero Backlash
Yes
Bore Tolerance
+0.05/-0.00 mm
Recommended Hub Gap
1.3 mm
Weight
0.39 lb
Maximum Operating Temperature
82 Degrees C
Hub Material
Aluminum
System of Measurement
Metric
Included Screws
(2) Set Screw

Description

Jaw Coupling Hub, Coupling Size MJS57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 30 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.