Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 30mm, Aluminum

  • Mfr # MJSC57-30-A

  • Zoro # G8440293


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
8mm x 3.3mm
Material - Hubs
Aluminum
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSC57-30-A
Zoro #
G8440293
UPC #
634529116555
Country of Origin
United States

Dimensions

Size - Jaw Couplings
MJSC57
Bore Dia.
30 mm
Keyway Size Type
8mm x 3.3mm
Outside Dia.
57.2 mm
Assembled Coupling Length
80 mm
Size
MJSC57
Overall Length
80 mm
Keyway Size
8mm x 3.3mm
Coupling Size
MJS57
Coupling Overall Length
80 mm
Screw Thread Size
M8
Length through Bore
28.7 mm
Bore Diameter
30 mm
Hub Diameter
57.2 mm
Keyway Width
8 mm
Outside Diameter
57.2 mm
Keyway Depth
3.3 mm

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Included Screws
(2) Set Screw
Bore Type
Round Bore with Keyway
Jaw Profile
Curved
Hub Projection
28.7 mm
System of Measurement
Metric
Minimum Operating Temperature
-23 Degrees C
Weight
0.38 lb
Maximum Speed
8,000 RPM
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Hub Material
Aluminum
Maximum Operating Temperature
82 Degrees C
Hub Material Finish
Bright
Shaft Locking Type
Set Screw
Recommended Hub Gap
1.3 mm
Screw Material
Alloy Steel
Fail Safe
Yes
Zero Backlash
Yes
Bore Tolerance
+0.05/-0.00 mm
Number of Locking Screws
2
Hub Material Grade
2024
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Shaft Tolerance
+0.000/-0.013 mm

Description

Jaw Coupling Hub, Coupling Size MJS57, Outside Diameter 57.2 mm, Coupling Overall Length 80 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 30 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M8, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 57.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.