Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3/16in., Aluminum

  • Mfr # JS10-3-A

  • Zoro # G9686266


product price: $12.99
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.59 in
Assembled Coupling Length
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS10-3-A
Zoro #
G9686266
UPC #
634529068595
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS10
Bore Dia.
3/16 in
Keyway Size Type
None
Outside Dia.
0.59 in
Assembled Coupling Length
0.88 in
Size
JS10
Overall Length
0.88 in
Keyway Size
None
Coupling Size
JS10
Coupling Overall Length
7/8 in
Outside Diameter
19/32 in
Hub Diameter
19/32 in
Length through Bore
0.3 in
Bore Diameter
3/16 in
Screw Thread Size
M3

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Zero Backlash
Yes
Hub Material
Aluminum
Full Bearing Support Required
Yes
Hub Projection
19/64 in
Included Screws
Set Screw
Maximum Operating Temperature
180 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Speed
8,000 RPM
Weight
0.01 lb
Hub Material Grade
2024
Shaft Locking Type
Set Screw
Bore Type
Round Bore
Jaw Profile
Curved
Recommended Hub Gap
0 in
Minimum Operating Temperature
-10 Degrees F
Screw Material
Alloy Steel
System of Measurement
Inch
Bore Tolerance
+0.002/-0.000 in
Hub Material Finish
Bright
Screw Material Finish
Black Oxide
Number of Locking Screws
1
Fail Safe
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant

Description

Jaw Coupling Hub, Coupling Size JS10, Outside Diameter 19/32 in, Coupling Overall Length 7/8 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.