Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3/16in., Aluminum

  • Mfr # JS12-3-A

  • Zoro # G9188155


product price: $14.39
/ea

Key Features

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Aluminum
Outside Dia.
0.75 in
Assembled Coupling Length
1.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS12-3-A
Zoro #
G9188155
UPC #
634529068618
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JS12
Bore Dia.
3/16 in
Keyway Size Type
None
Outside Dia.
0.75 in
Assembled Coupling Length
1.07 in
Keyway Size
None
Size
JS12
Overall Length
1.07 in
Coupling Size
JS12
Bore Diameter
3/16 in
Coupling Overall Length
1 1/16 in
Outside Diameter
3/4 in
Screw Thread Size
M3
Hub Diameter
3/4 in
Length through Bore
0.4 in

Details

Item - Jaw Coupling Hubs
Curved Jaw Coupling Hub
Material - Hubs
Aluminum
Item
Jaw Coupling Hub
Material
Aluminum
Included Screws
Set Screw
Jaw Profile
Curved
Maximum Speed
8,000 RPM
Weight
0.02 lb
Fail Safe
Yes
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Hub Material Grade
2024
Zero Backlash
Yes
Hub Material
Aluminum
Hub Projection
25/64 in
System of Measurement
Inch
Hub Material Finish
Bright
Full Bearing Support Required
Yes
Bore Type
Round Bore
Number of Locking Screws
1
Recommended Hub Gap
0 in
Bore Tolerance
+0.002/-0.000 in
Minimum Operating Temperature
-10 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
180 Degrees F

Description

Jaw Coupling Hub, Coupling Size JS12, Outside Diameter 3/4 in, Coupling Overall Length 1 1/16 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M3, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.